Zoro Homepage

Brake Drum Brake Rotor, 9559R

  • Mfr # 9559R

  • Zoro # G4797242


product price: $26.15
/ea

Key Features

Depth
2.12 in
Outside Diameter
9.65 mm
Bolt Holes
5
Nominal Drum Diameter
7.95 mm
Stud/Lug Hole Diameter
14.25 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9559R
Zoro #
G4797242
UPC #
829352369197
Country of Origin
Unknown

Dimensions

Depth
2.12 in
Outside Diameter
9.65 mm
Nominal Drum Diameter
7.95 mm
Stud/Lug Hole Diameter
14.25 mm

Details

Bolt Holes
5

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.