
Brake Drum Brake Rotor, 9680R
Mfr # 9680R
Zoro # G4797629
product price: $51.95
/eaKey Features
Depth
64.75 mm
Outside Diameter
0.487 in
Bolt Holes
5
Stud/Lug Hole Diameter
16.2 mm
Nominal Drum Diameter
10.1 mm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9680R
Zoro #
G4797629
UPC #
829352372418
Country of Origin
Unknown
Dimensions
Depth
64.75 mm
Outside Diameter
0.487 in
Stud/Lug Hole Diameter
16.2 mm
Nominal Drum Diameter
10.1 mm
Details
Bolt Holes
5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.