Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BRAKE DRUMS OEM OE Replacement

  • Mfr # 2751R

  • Zoro # G508297541


product price: $145.99
/ea
Free Shipping & Returns

Key Features

Bolt Holes
8
Depth
4.15 in
Stud/Lug Hole Diameter
0.628 in
Nominal Drum Diameter
12.2 mm
Outside Diameter
14.2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2751R
Zoro #
G508297541
UPC #
829352363287
Country of Origin
China

Dimensions

Depth
4.15 in
Stud/Lug Hole Diameter
0.628 in
Nominal Drum Diameter
12.2 mm
Outside Diameter
14.2 mm

Details

Bolt Holes
8

Description

Limited Lifetime Warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.