Zoro Homepage

BRAKE DRUMS OEM OE Replacement Single

  • Mfr # 980080R

  • Zoro # G408297474


product price: $73.75
/ea

Key Features

Thickness
1.025 in
Inside Diameter
72.05 mm
Material
High Carbon
Bolt Holes
5
Type
Vented
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
980080R
Zoro #
G408297474
UPC #
829352495599
Country of Origin
China

Dimensions

Thickness
1.025 in
Inside Diameter
72.05 mm
Height
48.4 mm
Outside Diameter
275.95 mm
Mounting Hole Bolt Circle Diameter
4-1/2 in
Bolt Hole Dia.
0.507 in
Discard Thickness
0.945 in

Details

Material
High Carbon
Bolt Holes
5
Type
Vented
Item
Disc Brake Rotor
Rotor Style
Smooth-Plain
Rotor Type
Conventional
Rotor Coating
Non-coated
Rotor Treatment
Non-Cryo Treated

Description

Limited 2 Year Warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.