Shop RAYBESTOS
See all product information
Create Account
Brake, EHT1759H
- Mfr # EHT1759H
- Zoro # G100566120
product price:Â
$
60.39
/ea
Key Features
Material
Ceramic, Semi-Metallic
Includes
Mounting Hardware
Dust Level
Medium
Inner Pad Height
2.358 in
Outer Pad Width
5.157 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EHT1759H
- Zoro #
- G100566120
- UPC #
- 887213134377
- Country of Origin
- Unknown
Dimensions
- Inner Pad Height
- 2.358 in
- Outer Pad Width
- 5.157 in
- Inner Pad Width
- 5.157 in
- Outer Pad Height
- 2.358 in
- Inner Pad Thickness
- 0.602 in
- Outer Pad Thickness
- 0.602 in
Details
- Item
- Disc Brake Pad Set
- Material
- Ceramic, Semi-Metallic
- Includes
- Mounting Hardware
- Dust Level
- Medium
- Friction Material Composition
- Hybrid
Description
Raybestos Brake
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.