BRAKE HARDWARE AND CABLES OEM OE Replacement 6175 Inch Cable Length 4575 Inch Housing Length Ba

  • Mfr # BC93645

  • Zoro # G508297558


product price: $19.89
/ea

Key Features

Length
61.75 in
Fitting Type
Barrel
Housing Length
116.205 cm
Cable Diameter
1/8 in
Fitting Size
6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BC93645
Zoro #
G508297558
UPC #
30999221001
Country of Origin
China

Dimensions

Length
61.75 in
Housing Length
116.205 cm
Cable Diameter
1/8 in
Fitting Size
6 mm

Details

Fitting Type
Barrel

Description

Limited 1 Year Warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.