BRAKE HARDWARE AND CABLES OEM OE Replacement 6688 Inch Cable Length 51 Inch Housing Length Barre

  • Mfr # BC93014

  • Zoro # G708297686


product price:  $24.95
/ea

Key Features

Length
169.875 cm
Cable Diameter
1/8 in
Fitting Type
Barrel x Barrel
Housing Length
129.54 cm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BC93014
Zoro #
G708297686
UPC #
30999215963
Country of Origin
China

Dimensions

Length
169.875 cm
Cable Diameter
1/8 in
Housing Length
129.54 cm

Details

Fitting Type
Barrel x Barrel

Description

Limited 1 Year Warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.