Zoro Homepage

Brake Pad Set, Eht1047Ah

  • Mfr # EHT1047AH

  • Zoro # G4365500


product price: $38.55
/ea

Key Features

Material
Ceramic, Semi-Metallic
Includes
Mounting Hardware
Outer Pad Thickness
0.665 in
Dust Level
Medium
Inner Pad Height
2.444 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EHT1047AH
Zoro #
G4365500
UPC #
887213110913
Country of Origin
Unknown

Dimensions

Outer Pad Thickness
0.665 in
Inner Pad Height
2.444 in
Outer Pad Height
2.444 in
Inner Pad Thickness
0.665 in
Outer Pad Width
6.783 in
Inner Pad Width
6.713 in

Details

Item
Brake Pad
Material
Ceramic, Semi-Metallic
Includes
Mounting Hardware
Dust Level
Medium
Friction Material Composition
Hybrid

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.