Shop RAYBESTOS
See all product information
Create Account
Brake Pad Set, Eht1080H
- Mfr # EHT1080H
- Zoro # G4368930
product price:Â
$
69.95
/ea
Key Features
Material
Hybrid
Thickness
0.709 in
Inner Pad Height
2.25 in
Includes
Mounting Hardware Included
Width
6.93 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EHT1080H
- Zoro #
- G4368930
- UPC #
- 887213074598
- Country of Origin
- Unknown
Dimensions
- Thickness
- 0.709 in
- Inner Pad Height
- 2.25 in
- Width
- 6.93 in
Details
- Item
- Brake Pad
- Material
- Hybrid
- Includes
- Mounting Hardware Included
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.