Shop RAYBESTOS
See all product information
Create Account
Brake Pad Set, Eht1088H
- Mfr # EHT1088H
- Zoro # G4368851
product price:Â
$
54.15
/ea
Key Features
Material
Ceramic, Semi-Metallic
Includes
Mounting Hardware
Outer Pad Thickness
0.606 in
Outer Pad Width
4.44 in
Outer Pad Height
1.86 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EHT1088H
- Zoro #
- G4368851
- UPC #
- 887213074659
- Country of Origin
- Unknown
Dimensions
- Outer Pad Thickness
- 0.606 in
- Outer Pad Width
- 4.44 in
- Outer Pad Height
- 1.86 in
- Inner Pad Width
- 4.44 in
- Inner Pad Height
- 1.86 in
- Inner Pad Thickness
- 0.606 in
Details
- Item
- Brake Pad
- Material
- Ceramic, Semi-Metallic
- Includes
- Mounting Hardware
- Friction Material Composition
- Hybrid
- Dust Level
- Medium
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.