Brake Pad Set, Eht1160H
- Mfr # EHT1160H
- Zoro # G4359322
product price:Â
$
55.99
/ea
Key Features
Material
Ceramic, Semi-Metallic
Includes
Mounting Hardware
Inner Pad Width
4.68 in
Outer Pad Thickness
0.24 in
Outer Pad Width
4.68 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EHT1160H
- Zoro #
- G4359322
- UPC #
- 887213074840
- Country of Origin
- Unknown
Dimensions
- Inner Pad Width
- 4.68 in
- Outer Pad Thickness
- 0.24 in
- Outer Pad Width
- 4.68 in
- Outer Pad Height
- 2.35 in
- Inner Pad Height
- 2.35 in
- Inner Pad Thickness
- 0.24 in
Details
- Item
- Brake Pad
- Material
- Ceramic, Semi-Metallic
- Includes
- Mounting Hardware
- Dust Level
- Medium
- Friction Material Composition
- Hybrid
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.