Brake Pad Set, Eht1337H
- Mfr # EHT1337H
- Zoro # G4367899
product price:Â
$
41.35
/ea
Key Features
Material
Ceramic, Semi-Metallic
Includes
Mounting Hardware
Inner Pad Thickness
0.646 in
Outer Pad Width
5.421 in
Inner Pad Height
1.811 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EHT1337H
- Zoro #
- G4367899
- UPC #
- 887213075328
- Country of Origin
- Unknown
- Item
- Brake Pad
- Material
- Ceramic, Semi-Metallic
- Includes
- Mounting Hardware
- Friction Material Composition
- Hybrid
- Dust Level
- Medium
Dimensions
- Inner Pad Thickness
- 0.646 in
- Outer Pad Width
- 5.421 in
- Inner Pad Height
- 1.811 in
- Outer Pad Thickness
- 0.646 in
- Outer Pad Height
- 1.811 in
- Inner Pad Width
- 5.421 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.