Zoro Homepage

Brake Pad Set, EHT1351H

  • Mfr # EHT1351H

  • Zoro # G000549827


product price: $41.99
/ea

Key Features

Material
Ceramic, Semi-Metallic
Includes
Mounting Hardware
Inner Pad Width
5.695 in
Inner Pad Thickness
0.645 in
Outer Pad Height
2.07 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EHT1351H
Zoro #
G000549827
UPC #
887213075373
Country of Origin
Unknown

Dimensions

Inner Pad Width
5.695 in
Inner Pad Thickness
0.645 in
Outer Pad Height
2.07 in
Outer Pad Width
5.695 in
Outer Pad Thickness
0.645 in
Inner Pad Height
2.07 in

Details

Item
Disc Brake Pad Set
Material
Ceramic, Semi-Metallic
Includes
Mounting Hardware
Dust Level
Medium
Friction Material Composition
Hybrid

Description

Raybestos

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.