Brake Pad Set, Eht1596H
- Mfr # EHT1596H
- Zoro # G4362770
product price:Â
$
61.15
/ea
Key Features
Thickness
0.654 in
Width
5.118 in
Material
Hybrid
Inner Pad Height
2.173 in
Includes
Mounting Hardware Included
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EHT1596H
- Zoro #
- G4362770
- UPC #
- 887213075786
- Country of Origin
- Unknown
Dimensions
- Thickness
- 0.654 in
- Width
- 5.118 in
- Inner Pad Height
- 2.173 in
Details
- Item
- Brake Pad
- Material
- Hybrid
- Includes
- Mounting Hardware Included
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.