Zoro Homepage

BRAKE PAD SET

  • Mfr # EHT2115H

  • Zoro # G902037781


product price: $44.15
/ea

Key Features

Material
Ceramic, Semi-Metallic
Includes
Mounting Hardware
Friction Material Composition
Hybrid
Inner Pad Height
2.531 in
Dust Level
Medium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EHT2115H
Zoro #
G902037781
UPC #
887000000000
Country of Origin
Unknown

Dimensions

Inner Pad Height
2.531 in
Outer Pad Height
2.531 in
Inner Pad Width
6.102 in
Inner Pad Thickness
0.598 in
Outer Pad Thickness
0.598 in
Outer Pad Width
6.098 in

Details

Item
Disc Brake Pad Set
Material
Ceramic, Semi-Metallic
Includes
Mounting Hardware
Friction Material Composition
Hybrid
Dust Level
Medium

Restrictions

View the Energy Guide
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.