Brake Pad Set, Eht576H
- Mfr # EHT576H
- Zoro # G4353978
product price:Â
$
32.85
/ea
Key Features
Material
Hybrid
Thickness
0.622 in
Inner Pad Height
2.201 in
Width
7.4 in
Includes
Mounting Hardware Included
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EHT576H
- Zoro #
- G4353978
- UPC #
- 887213076134
- Country of Origin
- Unknown
- Item
- Brake Pad
- Material
- Hybrid
- Includes
- Mounting Hardware Included
Dimensions
- Thickness
- 0.622 in
- Inner Pad Height
- 2.201 in
- Width
- 7.4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.