This item is Discontinued.

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
EHT893H
Zoro #
G4365631
UPC #
887213077025
Country of Origin
Unknown
Dimensions
Thickness
0.236 in
Width
5.18 in
Inner Pad Height
2.03 in
Details
Item
Brake Pad
Material
Hybrid
Includes
Mounting Hardware Included
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.