Shop RAYBESTOS
See all product information
Create Account
Brake Pad Set, Eht955H
- Mfr # EHT955H
- Zoro # G4372449
product price:Â
$
36.19
/ea
Key Features
Width
5.87 in
Includes
Mounting Hardware Included
Material
Hybrid
Thickness
0.236 in
Inner Pad Height
2.36 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EHT955H
- Zoro #
- G4372449
- UPC #
- 887213077278
- Country of Origin
- Unknown
- Item
- Brake Pad
- Includes
- Mounting Hardware Included
- Material
- Hybrid
Dimensions
- Width
- 5.87 in
- Thickness
- 0.236 in
- Inner Pad Height
- 2.36 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.