
BRAKE PAD SET
Mfr # MGD1308CH
Zoro # G102036812
product price: $27.29
/eaKey Features
Material
Ceramic, Metallic
Includes
Mounting Hardware
Outer Pad Height
2.048 in
Inner Pad Width
5.165 in
Friction Material Composition
Ceramic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MGD1308CH
Zoro #
G102036812
UPC #
887000000000
Country of Origin
Unknown
Dimensions
Outer Pad Height
2.048 in
Inner Pad Width
5.165 in
Inner Pad Height
2.506 in
Outer Pad Thickness
0.66 in
Outer Pad Width
5.165 in
Inner Pad Thickness
0.66 in
Details
Item
Disc Brake Pad Set
Material
Ceramic, Metallic
Includes
Mounting Hardware
Friction Material Composition
Ceramic
Dust Level
Low
Restrictions
View the Energy Guide
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.