
BRAKE PAD SET
Mfr # MGD1342MH
Zoro # G102036478
product price: $41.55
/eaKey Features
Material
Ceramic, Metallic
Includes
Mounting Hardware
Inner Pad Height
3.189 in
Inner Pad Width
7.402 in
Friction Material Composition
Metallic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MGD1342MH
Zoro #
G102036478
UPC #
-
Country of Origin
Unknown
Dimensions
Inner Pad Height
3.189 in
Inner Pad Width
7.402 in
Inner Pad Thickness
0.677 in
Outer Pad Height
2.906 in
Outer Pad Thickness
0.724 in
Outer Pad Width
7.402 in
Details
Item
Disc Brake Pad Set
Material
Ceramic, Metallic
Includes
Mounting Hardware
Friction Material Composition
Metallic
Dust Level
Low
Restrictions
View the Energy Guide
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.