
BRAKE PAD SET
Mfr # MGD1426M
Zoro # G702036632
product price: $58.79
/eaKey Features
Material
Ceramic, Metallic
Inner Pad Thickness
0.6 in
Inner Pad Height
3.66 in
Inner Pad Width
7.47 in
Dust Level
Low
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MGD1426M
Zoro #
G702036632
UPC #
-
Country of Origin
Unknown
Dimensions
Inner Pad Thickness
0.6 in
Inner Pad Height
3.66 in
Inner Pad Width
7.47 in
Outer Pad Width
7.47 in
Outer Pad Height
3.66 in
Outer Pad Thickness
0.6 in
Details
Item
Disc Brake Pad Set
Material
Ceramic, Metallic
Dust Level
Low
Friction Material Composition
Metallic
Restrictions
View the Energy Guide
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.