
BRAKE PAD SET
Mfr # MGD1549MH
Zoro # G602036725
product price: $54.15
/eaKey Features
Material
Ceramic, Metallic
Includes
Mounting Hardware
Outer Pad Height
2.78 in
Friction Material Composition
Metallic
Dust Level
Low
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MGD1549MH
Zoro #
G602036725
UPC #
-
Country of Origin
Unknown
Dimensions
Outer Pad Height
2.78 in
Inner Pad Width
7.6 in
Inner Pad Height
2.78 in
Outer Pad Thickness
0.76 in
Outer Pad Width
7.61 in
Inner Pad Thickness
0.76 in
Details
Item
Disc Brake Pad Set
Material
Ceramic, Metallic
Includes
Mounting Hardware
Friction Material Composition
Metallic
Dust Level
Low
Restrictions
View the Energy Guide
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.