Zoro Homepage

Brake Pad Set, Mgd1812Ch

  • Mfr # MGD1812CH

  • Zoro # G4371776


product price: $27.69
/ea

Key Features

Material
Ceramic, Metallic
Includes
Mounting Hardware
Outer Pad Width
3.929 in
Dust Level
Low
Outer Pad Thickness
0.583 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MGD1812CH
Zoro #
G4371776
UPC #
887213311198
Country of Origin
Unknown

Dimensions

Outer Pad Width
3.929 in
Outer Pad Thickness
0.583 in
Outer Pad Height
1.642 in
Inner Pad Height
1.642 in
Inner Pad Width
3.929 in
Inner Pad Thickness
0.583 in

Details

Item
Brake Pad
Material
Ceramic, Metallic
Includes
Mounting Hardware
Dust Level
Low
Friction Material Composition
Ceramic

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.