Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BRAKE PAD SET

  • Mfr # MGD2102CH

  • Zoro # G702037141


product price: $25.69
/ea

Key Features

Material
Ceramic, Metallic
Includes
Mounting Hardware
Outer Pad Thickness
0.571 in
Inner Pad Width
4.819 in
Inner Pad Thickness
0.571 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MGD2102CH
Zoro #
G702037141
UPC #
887000000000
Country of Origin
Unknown

Dimensions

Outer Pad Thickness
0.571 in
Inner Pad Width
4.819 in
Inner Pad Thickness
0.571 in
Outer Pad Height
1.917 in
Outer Pad Width
4.819 in
Inner Pad Height
2.106 in

Details

Item
Disc Brake Pad Set
Material
Ceramic, Metallic
Includes
Mounting Hardware
Dust Level
Low
Friction Material Composition
Ceramic

Restrictions

View the Energy Guide
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.