Zoro Homepage

Brake Pad Set, Pgd1282M

  • Mfr # PGD1282M

  • Zoro # G4390350


product price: $30.99
/ea

Key Features

Material
Semi-Metallic
Includes
Pad Shims
Features
Chamfered Edges; Pad Shims Attached
Friction Material Attachment
Integrally Molded
Inner Pad Width
5.26 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PGD1282M
Zoro #
G4390350
UPC #
829352830536
Country of Origin
Unknown

Dimensions

Inner Pad Width
5.26 in
Outer Pad Height
2.2 in
Outer Pad Thickness
0.72 in
Inner Pad Thickness
0.72 in
Inner Pad Height
2.2 in
Outer Pad Width
5.26 in

Details

Item
Brake Pad
Material
Semi-Metallic
Includes
Pad Shims
Features
Chamfered Edges; Pad Shims Attached
Friction Material Attachment
Integrally Molded
Dust Level
Medium
Friction Material Slot Type
Unslotted
Pad Shim Attachment Type
Clipped
Friction Material Composition
Metallic

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.