
Brake Pad Set, Pgd1333Am
Mfr # PGD1333AM
Zoro # G4392898
product price: $32.49
/eaKey Features
Material
Semi-Metallic
Includes
Pad Shims
Features
Chamfered Edges; Pad Shims Attached
Friction Material Slot Type
Unslotted
Dust Level
Medium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PGD1333AM
Zoro #
G4392898
UPC #
829352979198
Country of Origin
Unknown
Dimensions
Outer Pad Width
6.991 in
Inner Pad Thickness
0.69 in
Inner Pad Height
2.284 in
Inner Pad Width
6.991 in
Outer Pad Height
2.284 in
Outer Pad Thickness
0.69 in
Details
Item
Brake Pad
Material
Semi-Metallic
Includes
Pad Shims
Features
Chamfered Edges; Pad Shims Attached
Friction Material Slot Type
Unslotted
Dust Level
Medium
Friction Material Attachment
Integrally Molded
Pad Shim Attachment Type
Staked
Friction Material Composition
Metallic
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.