Zoro Homepage

Brake Pad Set, Pgd1411M

  • Mfr # PGD1411M

  • Zoro # G4394742


product price: $58.89
/ea

Key Features

Material
Semi-Metallic
Features
Pad Shims Attached
Includes
Pad Shims
Outer Pad Height
2.6 in
Outer Pad Thickness
0.775 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PGD1411M
Zoro #
G4394742
UPC #
829352975886
Country of Origin
Unknown

Dimensions

Outer Pad Height
2.6 in
Outer Pad Thickness
0.775 in
Inner Pad Width
7.95 in
Inner Pad Thickness
0.775 in
Inner Pad Height
2.6 in
Outer Pad Width
7.95 in

Details

Item
Brake Pad
Material
Semi-Metallic
Features
Pad Shims Attached
Includes
Pad Shims
Friction Material Composition
Metallic
Friction Material Attachment
Integrally Molded
Dust Level
Medium
Friction Material Slot Type
Slotted
Pad Shim Attachment Type
Staked

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.