Zoro Homepage

Brake Pad Set, Pgd986C

  • Mfr # PGD986C

  • Zoro # G4389687


product price: $40.59
/ea

Key Features

Material
Ceramic, Organic
Features
Chamfered Edges; Pad Shims Attached
Includes
Pad Shims
Dust Level
Low
Inner Pad Thickness
0.618 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PGD986C
Zoro #
G4389687
UPC #
829352839836
Country of Origin
Unknown

Dimensions

Inner Pad Thickness
0.618 in
Outer Pad Width
5.52 in
Outer Pad Height
2.27 in
Outer Pad Thickness
0.618 in
Inner Pad Height
2.27 in
Inner Pad Width
5.52 in

Details

Item
Brake Pad
Material
Ceramic, Organic
Features
Chamfered Edges; Pad Shims Attached
Includes
Pad Shims
Dust Level
Low
Friction Material Composition
Ceramic
Friction Material Attachment
Integrally Molded
Pad Shim Attachment Type
Staked
Friction Material Slot Type
Unslotted

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.