Shop RAYBESTOS
See all product information
Create Account
Brake Pad Wear Sensor, Ews118
- Mfr # EWS118
- Zoro # G4358430
product price:Â
$
9.19
/ea
Key Features
Includes
Wiring Harness
Length
103 mm
Connector Type
Male
Terminal Type
Bullet
Connector Shape
Oval
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EWS118
- Zoro #
- G4358430
- UPC #
- 829352841365
- Country of Origin
- Unknown
- Includes
- Wiring Harness
- Connector Type
- Male
- Terminal Type
- Bullet
- Connector Shape
- Oval
- Item
- Disc Brake Pad Wear Sensor
- Number of Terminals
- 2
- Number of Connectors
- 1
- Terminal Gender
- Female
Dimensions
- Length
- 103 mm
- Wiring Harness Length
- 102 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.