Shop RAYBESTOS
See all product information
Create Account
Brake Pad Wear Sensor, Ews138
- Mfr # EWS138
- Zoro # G4358887
product price:Â
$
20.69
/ea
Key Features
Includes
Wiring Harness
Length
300 mm
Terminal Type
Blade
Connector Type
Female
Number of Connectors
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EWS138
- Zoro #
- G4358887
- UPC #
- 829352976524
- Country of Origin
- Unknown
Dimensions
- Length
- 300 mm
- Wiring Harness Length
- 300 mm
Details
- Includes
- Wiring Harness
- Terminal Type
- Blade
- Connector Type
- Female
- Number of Connectors
- 1
- Terminal Gender
- Male
- Number of Terminals
- 2
- Item
- Disc Brake Pad Wear Sensor
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.