Shop RAYBESTOS
See all product information
Create Account
Brake Service Grade, Sgd269M
- Mfr # SGD269M
- Zoro # G9437840
product price:Â
$
14.69
/ea
Key Features
Includes
Pad Shims
Pad Shim Attachment Type
Unattached
Outer Pad Width
6.5 in
Outer Pad Thickness
0.535 in
Outer Pad Height
2.43 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SGD269M
- Zoro #
- G9437840
- UPC #
- 829352469767
- Country of Origin
- Unknown
Dimensions
- Outer Pad Width
- 6.5 in
- Outer Pad Thickness
- 0.535 in
- Outer Pad Height
- 2.43 in
- Inner Pad Width
- 6.5 in
- Inner Pad Thickness
- 0.695 in
- Inner Pad Height
- 2.63 in
Details
- Item
- Disc Brake Pad Set
- Includes
- Pad Shims
- Pad Shim Attachment Type
- Unattached
- Friction Material Slot Type
- Slotted
- Friction Material Composition
- Metallic
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.