Shop RAYBESTOS
See all product information
Create Account
Brake Service Grade, Sgd886M
- Mfr # SGD886M
- Zoro # G9443422
product price:Â
$
14.15
/ea
Key Features
Includes
Pad Shims
Features
Chamfered Edges; Pad Shims Attached
Friction Material Composition
Metallic
Friction Material Slot Type
Unslotted
Outer Pad Width
3.43 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SGD886M
- Zoro #
- G9443422
- UPC #
- 829352474013
- Country of Origin
- Unknown
- Item
- Disc Brake Pad Set
- Includes
- Pad Shims
- Features
- Chamfered Edges; Pad Shims Attached
- Friction Material Composition
- Metallic
- Friction Material Slot Type
- Unslotted
- Friction Material Attachment
- Integrally Molded
Dimensions
- Outer Pad Width
- 3.43 in
- Outer Pad Height
- 1.68 in
- Outer Pad Thickness
- 0.547 in
- Inner Pad Height
- 1.68 in
- Inner Pad Thickness
- 0.547 in
- Inner Pad Width
- 3.43 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.