
Buick Century 97-05 Pad Set, Sp699Pph
Mfr # SP699PPH
Zoro # G9682028
product price: $65.75
/eaKey Features
Includes
Mounting Hardware
Inner Pad Thickness
0.665 in
Inner Pad Width
5.82 in
Outer Pad Height
2.43 in
Friction Material Composition
Metallic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SP699PPH
Zoro #
G9682028
UPC #
887213149777
Country of Origin
Unknown
Dimensions
Inner Pad Thickness
0.665 in
Inner Pad Width
5.82 in
Outer Pad Height
2.43 in
Outer Pad Thickness
0.665 in
Inner Pad Height
2.43 in
Outer Pad Width
5.82 in
Details
Item
Disc Brake Pad Set
Includes
Mounting Hardware
Friction Material Composition
Metallic
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.