Zoro Homepage

Buick Electra 69-70 Hydraulic Hose, Bh36582

  • Mfr # BH36582

  • Zoro # G9382540


product price: $13.85
/ea

Key Features

Length
11.8 in
Material
Metal and Rubber
Fitting Type
SAE Female Thread x SAE Female Thread
Universal Fit
No
Line Covering
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BH36582
Zoro #
G9382540
UPC #
30999092380
Country of Origin
Unknown

Dimensions

Length
11.8 in

Details

Item
Brake Hydraulic Hose
Material
Metal and Rubber
Fitting Type
SAE Female Thread x SAE Female Thread
Universal Fit
No
Line Covering
Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.