Zoro Homepage

Buick Regal 82-87; Chev El Camino

  • Mfr # BC93615

  • Zoro # G700565189


product price: $17.79
/ea

Key Features

Fitting Type
Barrel x Barrel
Diameter
1/8 in
Housing Length
71.275 cm
Cable Length
69.88 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BC93615
Zoro #
G700565189
UPC #
30999220738
Country of Origin
Unknown

Dimensions

Diameter
1/8 in
Housing Length
71.275 cm
Cable Length
69.88 in

Details

Fitting Type
Barrel x Barrel

Description

Buick Regal 82-87; Chev El Camino

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.