
Buitrk Rainier 04-05 Semi Loaded Cal, Frc11238An
Mfr # FRC11238AN
Zoro # G1648741
product price:Â $112.99
/ea
Free Shipping & Returns
Key Features
Material
Aluminum
Type
Floating
Surface Finish
Plain
Mounting Hole Size
14 mm
Caliper Configuration
Semi-Loaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FRC11238AN
Zoro #
G1648741
UPC #
887213210385
Country of Origin
Unknown
Dimensions
Mounting Hole Size
14 mm
Piston Diameter
1.772 in
Bleeder Screw Thread Size
M10-1
Details
Material
Aluminum
Type
Floating
Surface Finish
Plain
Item
Disc Brake Caliper
Caliper Configuration
Semi-Loaded
Mounting Hole Thread Pitch
2 mm
Number of Pistons
2
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.