
Buitrk Rainier 04-07 Semi Loaded Cal, Frc11331N
Mfr # FRC11331N
Zoro # G1640673
product price:Â $84.89
/ea
Free Shipping & Returns
Key Features
Material
Aluminum
Surface Finish
Plain
Type
Floating
Number of Pistons
1
Caliper Configuration
Semi-Loaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FRC11331N
Zoro #
G1640673
UPC #
887213196146
Country of Origin
Unknown
Dimensions
Bleeder Screw Thread Size
M10-1
Piston Diameter
48 mm
Details
Material
Aluminum
Surface Finish
Plain
Type
Floating
Number of Pistons
1
Caliper Configuration
Semi-Loaded
Item
Disc Brake Caliper
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.