
Buitrk:Enclave 08-12; Rainier 0 Pad Set, Sp883Trh
Mfr # SP883TRH
Zoro # G9685686
product price: $62.75
/eaKey Features
Material
Metallic
Includes
Mounting Hardware
Inner Pad Width
5.41 in
Outer Pad Thickness
0.675 in
Friction Material Composition
Ceramic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SP883TRH
Zoro #
G9685686
UPC #
887213190854
Country of Origin
Unknown
Dimensions
Inner Pad Width
5.41 in
Outer Pad Thickness
0.675 in
Inner Pad Thickness
0.675 in
Outer Pad Width
5.41 in
Outer Pad Height
1.85 in
Inner Pad Height
1.85 in
Details
Item
Disc Brake Pad Set
Material
Metallic
Includes
Mounting Hardware
Friction Material Composition
Ceramic
Dust Level
Low
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.