Buitrk:Enclave 08-12;Chevtrk:Trave Pad Set, Sp1169Atrh

  • Mfr # SP1169ATRH

  • Zoro # G9680110


product price: $64.39
/ea

Key Features

Material
Metallic
Includes
Mounting Hardware
Outer Pad Thickness
5/8 in
Inner Pad Height
1.96 in
Outer Pad Width
7.02 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SP1169ATRH
Zoro #
G9680110
UPC #
887213190564
Country of Origin
Unknown

Dimensions

Outer Pad Thickness
5/8 in
Inner Pad Height
1.96 in
Outer Pad Width
7.02 in
Inner Pad Width
7.02 in
Outer Pad Height
1.96 in
Inner Pad Thickness
5/8 in

Details

Item
Disc Brake Pad Set
Material
Metallic
Includes
Mounting Hardware
Friction Material Composition
Ceramic
Dust Level
Low

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.