Zoro Homepage

Buitrk:Rainier 04-05;Chevtrk:Ssr Pad Set, Sp882Trh

  • Mfr # SP882TRH

  • Zoro # G9684767


product price: $63.75
/ea

Key Features

Material
Metallic
Includes
Mounting Hardware
Outer Pad Width
6.96 in
Inner Pad Width
6.96 in
Outer Pad Height
2.47 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP882TRH
Zoro #
G9684767
UPC #
887213190847
Country of Origin
Unknown

Dimensions

Outer Pad Width
6.96 in
Inner Pad Width
6.96 in
Outer Pad Height
2.47 in
Outer Pad Thickness
0.655 in
Inner Pad Thickness
0.655 in
Inner Pad Height
2.47 in

Details

Item
Disc Brake Pad Set
Material
Metallic
Includes
Mounting Hardware
Dust Level
Low
Friction Material Composition
Ceramic

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.