Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cad:Commercial Chassis 90-93; Devi Pad Set, Sp369Trh

  • Mfr # SP369TRH

  • Zoro # G9679970


product price: $48.25
/ea

Key Features

Material
Metallic
Includes
Mounting Hardware
Friction Material Composition
Metallic
Outer Pad Thickness
5/8 in
Outer Pad Height
2.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP369TRH
Zoro #
G9679970
UPC #
887213191608
Country of Origin
Unknown

Dimensions

Outer Pad Thickness
5/8 in
Outer Pad Height
2.3 in
Inner Pad Height
3 in
Outer Pad Width
5.8 in
Inner Pad Width
4.95 in
Inner Pad Thickness
0.65 in

Details

Item
Disc Brake Pad Set
Material
Metallic
Includes
Mounting Hardware
Friction Material Composition
Metallic
Dust Level
Low

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.