Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cad:Dts 06-11; Dts-L 09-10; Pad Set, Sp792Trh

  • Mfr # SP792TRH

  • Zoro # G9685920


product price: $47.79
/ea

Key Features

Material
Metallic
Includes
Mounting Hardware
Outer Pad Thickness
0.635 in
Inner Pad Thickness
0.635 in
Outer Pad Height
2.03 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP792TRH
Zoro #
G9685920
UPC #
887213190809
Country of Origin
Unknown

Dimensions

Outer Pad Thickness
0.635 in
Inner Pad Thickness
0.635 in
Outer Pad Height
2.03 in
Outer Pad Width
5.272 in
Inner Pad Height
2.03 in
Inner Pad Width
5.272 in

Details

Item
Disc Brake Pad Set
Material
Metallic
Includes
Mounting Hardware
Dust Level
Low
Friction Material Composition
Ceramic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.