Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CADILLAC ALLANTE 93

  • Mfr # BC94379

  • Zoro # G102196691


product price: $15.39
/ea

Key Features

Fitting Type
Barrel x Hammer
Diameter
1/8 in
Housing Length
27.78 in
Cable Length
33.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BC94379
Zoro #
G102196691
UPC #
30999603272
Country of Origin
Unknown

Dimensions

Diameter
1/8 in
Housing Length
27.78 in
Cable Length
33.75 in

Details

Fitting Type
Barrel x Hammer

Restrictions

View the Energy Guide
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.