Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cadillac Cts 08-14; Chev Camaro 2 Br900506,580722R

  • Mfr # 580722R

  • Zoro # G1810329


product price: $50.79
/ea

Key Features

Material
High Carbon Cast Iron
Rotor Type
Drum-In-Hat
Height
1.89 in
Type
Vented
Outside Dia.
314.95 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
580722R
Zoro #
G1810329
UPC #
820442114451
Country of Origin
Unknown

Dimensions

Height
1.89 in
Outside Dia.
314.95 mm
Stud/Lug Hole Diameter
0.645 in
Discard Thickness
0.85 in
Mounting Hole Bolt Circle Diameter
119.9 mm
Center Hole Diameter
2.65 in
Nominal Thickness
23.1 mm
Bolt Hole Dia.
0.645 in
Inside Dia.
233.1 mm

Details

Item
Disc Brake Rotor
Material
High Carbon Cast Iron
Rotor Type
Drum-In-Hat
Type
Vented
Surface Finish
Smooth
Construction
Full Cast
Rotor Style
Smooth-Plain
Rotor Treatment
Non-Cryo Treated
Rotor Coating
Non-coated
Number of Stud/Lug Holes
5
Grade Type
Regular

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.