
Cadillac Escalade 00 Hydraulic Hose, Bh382412
Mfr # BH382412
Zoro # G9363607
product price: $28.95
/eaKey Features
Length
27.3 in
Material
Metal and Rubber
Includes
Bracket; Gasket
Fitting Type
SAE Female Thread x Banjo
Universal Fit
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BH382412
Zoro #
G9363607
UPC #
829352727232
Country of Origin
Unknown
Dimensions
Length
27.3 in
Details
Item
Brake Hydraulic Hose
Material
Metal and Rubber
Includes
Bracket; Gasket
Fitting Type
SAE Female Thread x Banjo
Universal Fit
No
Line Covering
Rubber
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.