
Cadillac Escalade 07-08/Escalade Esv 07- Semi Loaded Cal, Frc11714N
Mfr # FRC11714N
Zoro # G1649484
product price:Â $98.59
/ea
Free Shipping & Returns
Key Features
Material
Cast Iron
Surface Finish
Plain
Type
Floating
Caliper Configuration
Semi-Loaded
Number of Pistons
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
FRC11714N
Zoro #
G1649484
UPC #
887213210712
Country of Origin
Unknown
Dimensions
Piston Diameter
2.004 in
Bleeder Screw Thread Size
M10-1.5
Mounting Hole Size
14 mm
Details
Material
Cast Iron
Surface Finish
Plain
Type
Floating
Item
Disc Brake Caliper
Caliper Configuration
Semi-Loaded
Number of Pistons
2
Mounting Hole Thread Pitch
2 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.