Shop RAYBESTOS
See all product information
Create Account
New Calipers, Frc11271N
- Mfr # FRC11271N
- Zoro # G1653973
product price:Â
$
74.49
/ea
Key Features
Material
Cast Iron
Type
Floating
Surface Finish
Plain
Mounting Hole Size
14 mm
Bleeder Screw Thread Size
3/8"-24
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FRC11271N
- Zoro #
- G1653973
- UPC #
- 887213230284
- Country of Origin
- Unknown
- Material
- Cast Iron
- Type
- Floating
- Surface Finish
- Plain
- Mounting Hole Thread Pitch
- 2 mm
- Number of Pistons
- 1
- Caliper Configuration
- Semi-Loaded
- Item
- Disc Brake Caliper
Dimensions
- Mounting Hole Size
- 14 mm
- Bleeder Screw Thread Size
- 3/8"-24
- Piston Diameter
- 65.9 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.