
Cadillac: Escalade 15 Br55133,581032R
Mfr # 581032R
Zoro # G1804482
product price: $62.35
/eaKey Features
Material
High Carbon Cast Iron
Rotor Type
Drum-In-Hat
Height
85.15 mm
Outside Dia.
13.583 in
Type
Vented
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
581032R
Zoro #
G1804482
UPC #
14045125963
Country of Origin
Unknown
Dimensions
Height
85.15 mm
Outside Dia.
13.583 in
Bolt Hole Dia.
0.63 in
Nominal Thickness
20 mm
Inside Dia.
9.843 in
Mounting Hole Bolt Circle Diameter
5-1/2 in
Center Hole Diameter
78.25 mm
Discard Thickness
18.5 mm
Details
Item
Disc Brake Rotor
Material
High Carbon Cast Iron
Rotor Type
Drum-In-Hat
Type
Vented
Surface Finish
Smooth
Number of Stud/Lug Holes
6
Number of Mounting Holes
6
Rotor Treatment
Non-Cryo Treated
Rotor Style
Smooth-Plain
Rotor Coating
Non-coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.