Cadtrk Escalade 02-06 Semi Loaded Cal, Frc11169N

  • Mfr # FRC11169N

  • Zoro # G1645269


product price:  $110.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Type
Floating
Surface Finish
Plain
Number of Pistons
2
Bleeder Screw Thread Size
M10-1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FRC11169N
Zoro #
G1645269
UPC #
887213196108
Country of Origin
Unknown

Dimensions

Bleeder Screw Thread Size
M10-1
Piston Diameter
45 mm

Details

Material
Aluminum
Type
Floating
Surface Finish
Plain
Number of Pistons
2
Item
Disc Brake Caliper
Caliper Configuration
Semi-Loaded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.