Zoro Homepage

Cadtrk:Escalade 02-06; Escalade Es Pad Set, Sp785Trh

  • Mfr # SP785TRH

  • Zoro # G9681328


product price: $78.59
/ea
Free Shipping & Returns

Key Features

Material
Metallic
Includes
Mounting Hardware
Inner Pad Width
6.97 in
Outer Pad Width
6.97 in
Inner Pad Height
2.33 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP785TRH
Zoro #
G9681328
UPC #
887213190793
Country of Origin
Unknown

Dimensions

Inner Pad Width
6.97 in
Outer Pad Width
6.97 in
Inner Pad Height
2.33 in
Outer Pad Thickness
0.725 in
Inner Pad Thickness
0.725 in
Outer Pad Height
2.33 in

Details

Item
Disc Brake Pad Set
Material
Metallic
Includes
Mounting Hardware
Friction Material Composition
Ceramic
Dust Level
Low

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.